Thomas and Betts AB241 1/2SS Square Washer | Graybar Store
Thomas and Betts - Square Washer - AB241 1/2SS
+ / - Hover over image to Zoom
Other Views

    Square Washer

    Manufacturer: Thomas and Betts
    Manufacturer #: AB241 1/2SS
    SKU: 91010539
    $15.34
    Checking Pricing
         
    Bolt Hole Size:1/2 in
    Size:1/2 in
    Depth:0.25 in
    Brand or Series:Kindorf
    Trade Size (Inches):1/2 in.
    Length:1-1/2 in.
    Use With:Metal Framing
    No. of Holes:1
    Width (Inches):1-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB241 1/2SS
    • Size 1/2 in
    • Type Fitting Washer
    • Bolt Hole Size 1/2 in
    • Brand or Series Kindorf
    • Depth 0.25 in
    • Length 1-1/2 in.
    Product Overview:
    Kindorf® Square Washer, Stainless Steel, No. of Holes: 1, Size: 1/2 in