Thomas and Betts AB 242 Square Washer | Graybar Store
Thomas and Betts - Square Washer - AB 242
+ / - Hover over image to Zoom
Other Views

    Square Washer

    Manufacturer: Thomas and Betts
    Manufacturer #: AB 242
    SKU: 88313884
    $2.26
    Checking Pricing
         
    Color / Finish:Gold; GoldGalv
    Weight:8.31 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 7-1/4 L in
    Depth:1/4 in
    Use With:1/2 in Hanger Rod; 3/8 in Hanger Rod
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Accommodates:1/2 in Hanger Rod; 3/8 in Hanger Rod
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB 242
    • Dimensions 1-5/8 W x 1/4 D x 7-1/4 L in
    • Accommodates 1/2 in Hanger Rod; 3/8 in Hanger Rod
    • Color / Finish Gold; GoldGalv
    • Depth 1/4 in
    • Hole Diameter (Inches) 9/16
    • Materials Steel
    • Weight 8.31 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • Use With 1/2 in Hanger Rod; 3/8 in Hanger Rod
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square Washer, Gold; GoldGalv, Weight: 8.31 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 7-1/4 L in, Steel, Hole Diameter (Inches): 9/16 in