Unistrut P4006-1420AL Aluminum Spring Nut | Graybar Store
Unistrut - Aluminum Spring Nut - P4006-1420AL
+ / - Hover over image to Zoom
Other Views

    Aluminum Spring Nut

    Manufacturer: Unistrut
    Manufacturer #: P4006-1420AL
    SKU: 25721992
    $4.20
    Checking Pricing
         
    Color / Finish:Aluminum
    Brand or Series:UNISTRUT
    Use With:P3300; P4000; P4100; P4400; P4520
    No. of Holes:1
    Thread Size:1/4-20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P4006-1420AL
    • Type Channel Nut with Spring
    • Brand or Series UNISTRUT
    • Color / Finish Aluminum
    • Materials Steel
    • Thread Size 1/4-20 in.
    • No. of Holes 1
    • Use With P3300; P4000; P4100; P4400; P4520
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Square Washer, Aluminum, Steel, No. of Holes: 1