Raco 683 Square Two Device Switch Box | Graybar Store
Raco - Square Two Device Switch Box - 683
+ / - Hover over image to Zoom
Other Views

    Square Two Device Switch Box

    Manufacturer: Raco
    Manufacturer #: 683
    SKU: 88217150
    $55.88
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Drawn
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Side Knockouts (Inches):(4) 3/4 in; (8) 1/2 in
    Depth:2-1/8 in.
    Packaging:25 per Pack
    Use With:Exposed Work Applications (Surface Mounted Wiring)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 683
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Style Drawn
    • Bracket No Bracket
    • Depth 2-1/8 in.
    • Side Knockouts (Inches) (4) 3/4 in; (8) 1/2 in
    • Packaging 25 per Pack
    • Use With Exposed Work Applications (Surface Mounted Wiring)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hubbell® RACO® Square Two Device Switch Box, Box Style: Drawn, Depth: 2-1/8 in, Packaging: 25 per Pack, Side Knockouts (Inches): (4) 3/4 in; (8) 1/2 in, Bottom Knockouts (Inches): (2) 3/4 in; (3) 1/2 in