Raco 840 Square Two Device and Tile Cover | Graybar Store
Raco - Square Two Device and Tile Cover - 840
+ / - Hover over image to Zoom
Other Views

    Square Two Device and Tile Cover

    Manufacturer: Raco
    Manufacturer #: 840
    SKU: 88217312
    $28.74
    Checking Pricing
         
    Opening:(2) Device
    No. of Gangs:1
    Shape:Square
    Capacity (Cubic Inch):8.8 cu. in.
    Raised (Inches):3/4 in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 840
    • Capacity (Cubic Inch) 8.8 cu. in.
    • No. of Gangs 1
    • Opening (2) Device
    • Raised (Inches) 3/4 in
    • Shape Square
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Square Two Device and Tile Cover, Steel, No. of Gangs: 1, Shape: Square, Opening: (2) Device, Raised (Inches): 3/4 in