3M - Square Triple Mounting Brackets Pair, 4 Inch - PT4TMB
+ / - Hover over image to Zoom
Other Views

Square Triple Mounting Brackets Pair, 4 Inch

Manufacturer: 3M
Manufacturer #: PT4TMB
SKU: 25035523
$58.83
Checking Pricing
     
Size:4 inch
Mounting Type:Square Triple
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # PT4TMB
  • Size 4 inch
  • Mounting Type Square Triple
Product Overview:
4 inch square triple mounting brackets (Pair).