L. H. Dottie TB385 3/8 x 5 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25) | Graybar Store
L. H. Dottie - 3/8 x 5 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25) - TB385
+ / - Hover over image to Zoom
Other Views

    3/8 x 5 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: TB385
    SKU: 90010001
    $32.21
    Checking Pricing
         
    Length:5 in.
    Size:3/8 in
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TB385
    • Size 3/8 in
    • Length 5 in.
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Square Toggle Bolt, Thread Size 3/8-16, Length 5 in.