L. H. Dottie TB125 1/2 x 5 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25) | Graybar Store
L. H. Dottie - 1/2 x 5 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25) - TB125
+ / - Hover over image to Zoom
Other Views

    1/2 x 5 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: TB125
    SKU: 25368988
    $63.50
    Checking Pricing
         
    Size:1/2 in
    Length:5 in.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TB125
    • Size 1/2 in
    • Length 5 in.
    • Thread Size 1/2-13
    • Country of Origin CN - China
    Product Overview:
    Square Toggle Bolt, Thread Size 1/2-13, Length 5 in.