Valcom V-1991 Square Surface Mount Backbox, Metal | Graybar Store
Valcom - Square Surface Mount Backbox, Metal - V-1991
+ / - Hover over image to Zoom
Other Views

    Square Surface Mount Backbox, Metal

    Manufacturer: Valcom
    Manufacturer #: V-1991
    SKU: 25034286
    $65.37
    Checking Pricing
         
    Dimensions:11.63 in. Hx 11.63 in. W x 4 in. D (29.5402 cm x 29.5402 cm x 10.16 cm)
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1991
    • Dimensions 11.63 in. Hx 11.63 in. W x 4 in. D (29.5402 cm x 29.5402 cm x 10.16 cm)
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square backbox that can be mounted on a wall or ceiling. An 11.5" square grille can be mounted to this backbox. Enslosure designed for housing 8" speaker assembly
    • Metal construction
    • Compatible with square baffles
    • Paintable