3M - Square Single Mounting Brackets Pair, 4 Inch - PT4SMB
+ / - Hover over image to Zoom
Other Views

Square Single Mounting Brackets Pair, 4 Inch

Manufacturer: 3M
Manufacturer #: PT4SMB
SKU: 25035522
$24.13
Checking Pricing
     
Size:4 inch
Mounting Type:Square Single
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # PT4SMB
  • Size 4 inch
  • Mounting Type Square Single
Product Overview:
4 inch square single mounting brackets (Pair).