Raco 838 Square Single Device and Tile Cover | Graybar Store
Raco - Square Single Device and Tile Cover - 838
+ / - Hover over image to Zoom
Other Views

    Square Single Device and Tile Cover

    Manufacturer: Raco
    Manufacturer #: 838
    SKU: 88217310
    $22.11
    Checking Pricing
         
    Opening:(1) Device
    No. of Gangs:1
    Shape:Square
    Capacity (Cubic Inch):5.5 cu. in.
    Raised (Inches):3/4 in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 838
    • Capacity (Cubic Inch) 5.5 cu. in.
    • No. of Gangs 1
    • Opening (1) Device
    • Raised (Inches) 3/4 in
    • Shape Square
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Square Single Device and Tile Cover, Steel, No. of Gangs: 1, Shape: Square, Opening: (1) Device, Raised (Inches): 3/4 in