Hubbell Power Systems C1020025 Square Shaft And Round Rod Guy Adapter Tripleye | Graybar Store
Hubbell Power Systems - Square Shaft And Round Rod Guy Adapter Tripleye - C1020025
+ / - Hover over image to Zoom
Other Views

    Square Shaft And Round Rod Guy Adapter Tripleye

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C1020025
    SKU: 88057614
    $48.35
    Checking Pricing
         
    Length:18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C1020025
    • Type Square Shaft & Round Rod Adapter
    • Length 18 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Square Shaft And Round Rod Guy Adapter Tripleye, Steel, Length: 18 in