Hubbell Power Systems 12657 Square-Shaft Anchor | Graybar Store
Hubbell Power Systems - Square-Shaft Anchor - 12657
+ / - Hover over image to Zoom
Other Views

    Square-Shaft Anchor

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 12657
    SKU: 88057588
    $83.37
    Checking Pricing
         
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 12657
    • Length 7 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Power Systems Square-Shaft Anchor, Steel, Length: 7 ft