Klein Tools 662 Square-Recess Tip Screwdriver with Round Shank | Graybar Store
Klein Tools - Square-Recess Tip Screwdriver with Round Shank - 662
+ / - Hover over image to Zoom
Other Views

    Square-Recess Tip Screwdriver with Round Shank

    Manufacturer: Klein Tools
    Manufacturer #: 662
    SKU: 88153732
    $10.38
    Checking Pricing
         
    Tip Size:No. 2
    Overall Length (Inches):8-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 662
    • Finish Chrome
    • Overall Length (Inches) 8-1/4
    Product Overview:
    8-1/4-inch square-recess tip screwdriver with round shank has #2 tip size and 4-inch shaft
    • Point size: number 2
    • Cushion-grip handle for greater torque and comfort
    • Robertson tip for square-recess screws
    • Special heat-treated shank
    • Klein offers a lifetime warranty on material defects and workmanship for the