Thomas and Betts AP232SQ HDG Square Post Base Connector | Graybar Store
Thomas and Betts - Square Post Base Connector - AP232SQ HDG
+ / - Hover over image to Zoom
Other Views

    Square Post Base Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: AP232SQ HDG
    SKU: 22010132
    $52.62
    Checking Pricing
         
    Height (Inches):6
    Hole Diameter (Inches):3/4
    No. of Holes:4
    Use With:Metal Framing Applications
    Weight:370 per 100 Pieces lb
    Width (Inches):6
    Brand or Series:Superstrut
    Channel Dimensions (Inches):1-11/16 W x 3-1/2 H
    Color / Finish:Hot-Dipped Galvanized
    Dimensions:6 W x 6 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AP232SQ HDG
    • Dimensions 6 W x 6 H in
    • Type Square Post Base Connector
    • Brand or Series Superstrut
    • Channel Dimensions (Inches) 1-11/16 W x 3-1/2 H
    • Color / Finish Hot-Dipped Galvanized
    • Height (Inches) 6
    • Hole Diameter (Inches) 3/4
    Product Overview:
    Superstrut® Square Post Base Connector, Hot Dipped Galvanized, Weight: 370 per 100 Pieces lb, Dimensions: 6 W x 6 H in, Steel, Hole Diameter (Inches): 3/4 in