Square D (Schneider Electric) XUZC50 Square Photoelectric Sensor Reflector | Graybar Store
Square D (Schneider Electric) - Square Photoelectric Sensor Reflector - XUZC50
+ / - Hover over image to Zoom
Other Views

    Square Photoelectric Sensor Reflector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUZC50
    SKU: 93198446
    $7.17
    Checking Pricing
         
    Dimensions (Milimeters):50 x 50
    Luminance Factor:4000X
    Temp. Rating:150 Deg. F
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUZC50
    • Dimensions (Milimeters) 50 x 50
    • Luminance Factor 4000X
    • Temp. Rating 150 Deg. F
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Square 50 x 50 mm reflector for use with OsiSense XU sensors.
    • Use with: OsiSense XU sensors
    • Square reflector