Crouse Hinds (Eaton) TP432RED Square Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Square Outlet Box - TP432RED
+ / - Hover over image to Zoom
Other Views

    Square Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP432RED
    SKU: 25623674
    $9.10
    Checking Pricing
         
    Side Knockouts (Inches):(8) 3/4 in
    Bottom Knockouts (Inches):1/2 and 3/4 in. E
    Bracket:MSB Bracket
    Box Style:Welded
    Depth:2-1/8 in.
    Packaging:25 per Pack
    Use With:Conduit
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP432RED
    • Bottom Knockouts (Inches) 1/2 and 3/4 in. E
    • Box Style Welded
    • Bracket MSB Bracket
    • Depth 2-1/8 in.
    • Materials Steel
    Product Overview:
    Eaton® Crouse-Hinds® Square Outlet Box, Box Style: Welded, Depth: 2-1/8 in, Packaging: 25 per Pack, Side Knockouts (Inches): (8) 3/4 in, Bottom Knockouts (Inches): (2) 1/2 and 3/4 E in; (2) 1/2 in