Crouse Hinds (Eaton) TP523PF Square Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Square Outlet Box - TP523PF
+ / - Hover over image to Zoom
Other Views

    Square Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP523PF
    SKU: 25623633
    $9.58
    Checking Pricing
         
    Side Knockouts (Inches):(12) 1/2 and 3/4 C in
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Box Style:Welded
    Depth:1-1/2 in.
    Packaging:25 per Pack
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP523PF
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Style Welded
    • Depth 1-1/2 in.
    • Materials Steel
    • Side Knockouts (Inches) (12) 1/2 and 3/4 C in
    • Packaging 25 per Pack
    • Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Crouse-Hinds® Square Outlet Box, Box Style: Welded, Depth: 1-1/2 in, Packaging: 25 per Pack, Side Knockouts (Inches): (12) 1/2 and 3/4 C in, Bottom Knockouts (Inches): (2) 1/2 in; (2) 3/4 in