Crouse Hinds (Eaton) TP40DPF Square Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Square Outlet Box - TP40DPF
+ / - Hover over image to Zoom
Other Views

    Square Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP40DPF
    SKU: 25444380
    $23.57
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Open Back; Welded
    Bottom Knockouts (Inches):1/2 and 3/4 in. E
    Additional Features:30.3 cubic in Capacity; Pigtail Leads; TP472 Flat Back Cover; UL Listed
    Side Knockouts (Inches):(4) 1/2 and 3/4 E in; (8) 1/2 in
    Depth:2-1/8 in.
    Packaging:25 per Pack
    Use With:Conduit
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP40DPF
    • Additional Features 30.3 cubic in Capacity; Pigtail Leads; TP472 Flat Back Cover; UL Listed
    • Bottom Knockouts (Inches) 1/2 and 3/4 in. E
    • Box Style Open Back; Welded
    • Bracket No Bracket
    • Depth 2-1/8 in.
    Product Overview:
    CROUSE-HINDS;Eaton Square Outlet Box, Box Style: Open Back; Welded, Depth: 2-1/8 in, Packaging: 25 per Pack, Side Knockouts (Inches): (4) 1/2 and 3/4 E in; (8) 1/2 in, Bottom Knockouts (Inches): (2) 1/2 and 3/4 E in; (2) 1/2 in