Crouse Hinds (Eaton) TP404SSB Square Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Square Outlet Box - TP404SSB
+ / - Hover over image to Zoom
Other Views

    Square Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP404SSB
    SKU: 22103502
    $8.98
    Checking Pricing
         
    Side Knockouts (Inches):(4) 1/2 and 3/4 E in; (8) 1/2 in
    Bottom Knockouts (Inches):1/2 and 3/4 in. E
    Bracket:SSB Bracket
    Use With:Conduit
    Box Style:Welded
    Depth:1-1/2 in.
    Packaging:50 per Pack
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP404SSB
    • Bottom Knockouts (Inches) 1/2 and 3/4 in. E
    • Box Shape Square
    • Box Style Welded
    • Bracket SSB Bracket
    • Depth 1-1/2 in.
    • Materials Steel
    Product Overview:
    Eaton® Crouse-Hinds® Square Outlet Box, Box Style: Welded, Depth: 1-1/2 in, Packaging: 50 per Pack, Side Knockouts (Inches): (4) 1/2 and 3/4 E in; (8) 1/2 in, Bottom Knockouts (Inches): (2) 1/2 and 3/4 E in; (2) 1/2 in