L. H. Dottie IB2 Square No. 2 Insert Bit | Graybar Store
L. H. Dottie - Square No. 2 Insert Bit - IB2
+ / - Hover over image to Zoom
Other Views

    Square No. 2 Insert Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: IB2
    SKU: 90001478
    $18.10
    Checking Pricing
         
    Overall Length (Inches):1
    Packaging:1
    Screw Type:Square
    Size:No. 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB2
    • Size No. 2
    • Overall Length (Inches) 1
    • Screw Type Square
    • Packaging 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Dottie L H Company IB2 Insert Bit, #2 Tip, Square Drive Tip, 1 IN Length, Screw Size: #8 - #10