L. H. Dottie IB1XC Square No. 1 Power Bit (2/Card) | Graybar Store
L. H. Dottie - Square No. 1 Power Bit (2/Card) - IB1XC
+ / - Hover over image to Zoom
Other Views

    Square No. 1 Power Bit (2/Card)

    Manufacturer: L. H. Dottie
    Manufacturer #: IB1XC
    SKU: 25321666
    $5.97
    Checking Pricing
         
    Overall Length (Inches):3
    Packaging:2 (Carded)
    Screw Type:Square
    Size:No. 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # IB1XC
    • Size No. 1
    • Overall Length (Inches) 3
    • Screw Type Square
    • Packaging 2 (Carded)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Power Bit, Type Power Bit, Tip Size #1, Tip Style Square, Shank Length 3 Inch