Valcom V-1992 Square Metal Flush Mount Backbox | Graybar Store
Valcom - Square Metal Flush Mount Backbox - V-1992
+ / - Hover over image to Zoom
Other Views

    Square Metal Flush Mount Backbox

    Manufacturer: Valcom
    Manufacturer #: V-1992
    SKU: 25034287
    $28.70
    Checking Pricing
         
    Dimensions:10.75 in.H x 10.75 in.W x 3.75 in.D ( 27.305 cm x 27.305 cm x 9.525 cm)
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1992
    • Dimensions 10.75 in.H x 10.75 in.W x 3.75 in.D ( 27.305 cm x 27.305 cm x 9.525 cm)
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Metal construction Compatible with square baffles Acoustic dampening inside the backbox Paintable Four combination 1/2 - 3/4 knockouts.