Raco 256 Square Large Capacity Box | Graybar Store
Raco - Square Large Capacity Box - 256
+ / - Hover over image to Zoom
Other Views

    Square Large Capacity Box

    Manufacturer: Raco
    Manufacturer #: 256
    SKU: 88216954
    $44.27
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:3-3/4 in Square; Welded
    Size:3-3/4 x 3-3/4 x 3-1/2 in
    No. of Gangs:1
    Depth:3-1/2 in.
    Packaging:25 per Pack
    Capacity (Cubic Inch):45.0 cu. in.
    Knockouts:Bottom: 1/2 (4), 3/4 (4) in; Side: 1/2 (12), 3/4 (12) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 256
    • Size 3-3/4 x 3-3/4 x 3-1/2 in
    • Box Style 3-3/4 in Square; Welded
    • Bracket No Bracket
    • Capacity (Cubic Inch) 45.0 cu. in.
    • Depth 3-1/2 in.
    • Knockouts Bottom: 1/2 (4), 3/4 (4) in; Side: 1/2 (12), 3/4 (12) in
    • No. of Gangs 1
    • Material Steel
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RACO® Square Large Capacity Box, Steel, Depth: 3-1/2 in, Knockouts: (12) 1/2 (Side) in; (12) 3/4 (Side) in; (4) 1/2 Bottom in; (4) 3/4 (Bottom) in, Size: 3-3/4 x 3-3/4 x 3-1/2 in, Packaging: 25 per Pack