Allied Bolt Square Head Machine Bolt With Nut | Graybar Store
Allied Bolt - Square Head Machine Bolt With Nut
+ / - Hover over image to Zoom
Other Views

    Square Head Machine Bolt With Nut

    Manufacturer: Allied Bolt
         

    Used for fastening pole line hardware to crossarms, poles and other structures.

    • Formed Cone Point to Ease Attachment of Nut
    • Allied Bolt Marking (ABI) Appears on the Head of Each Bolt
    • Hot Dip Galvanized to Meet ASTM Specification A153
    • Supplied With Attached Square Nut
    • Minimum Tensile Strength: 13.500 lbf.
    • Recommended Torque: 73 ft.-lb.
    • Minimum Thread Length: 6 in.
    • Material Conforms to ASTM Specification A307
    • Dimensions Conform to ASME B18.2.1
    See More >>
    • Manufacturer Allied Bolt
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Price
    8226
    22084120
    14 in.
    5/8 in.
    $
    2
    .27
    /
    EA
    22084120
    Length
    14 in.
    Thread Size
    5/8 in.
    $
    2
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8214
    25685275
    6 in.
    5/8 in.
    $
    1
    .12
    /
    EA
    25685275
    Length
    6 in.
    Thread Size
    5/8 in.
    $
    1
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8215
    25293510
    7 in.
    5/8 in.
    $
    1
    .21
    /
    EA
    25293510
    Length
    7 in.
    Thread Size
    5/8 in.
    $
    1
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8230
    25196285
    18 in.
    5/8 in.
    $
    2
    .57
    /
    EA
    25196285
    Length
    18 in.
    Thread Size
    5/8 in.
    $
    2
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8222
    22084116
    10 in.
    5/8 in.
    $
    1
    .65
    /
    EA
    22084116
    Length
    10 in.
    Thread Size
    5/8 in.
    $
    1
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8244
    22084318
    14 in.
    3/4 in.
    $
    3
    .37
    /
    EA
    22084318
    Length
    14 in.
    Thread Size
    3/4 in.
    $
    3
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8224
    22084119
    12 in.
    5/8 in.
    $
    2
    .02
    /
    EA
    22084119
    Length
    12 in.
    Thread Size
    5/8 in.
    $
    2
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8228
    22084121
    16 in.
    5/8 in.
    $
    2
    .57
    /
    EA
    22084121
    Length
    16 in.
    Thread Size
    5/8 in.
    $
    2
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22084120 SKU, 22084120 ANALYTICS...
    Price
    $
    2
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25685275 SKU, 25685275 ANALYTICS...
    Price
    $
    1
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25293510 SKU, 25293510 ANALYTICS...
    Price
    $
    1
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25196285 SKU, 25196285 ANALYTICS...
    Price
    $
    2
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22084116 SKU, 22084116 ANALYTICS...
    Price
    $
    1
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22084318 SKU, 22084318 ANALYTICS...
    Price
    $
    3
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22084119 SKU, 22084119 ANALYTICS...
    Price
    $
    2
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22084121 SKU, 22084121 ANALYTICS...
    Price
    $
    2
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available