Allied Bolt 8215 Square Head Machine Bolt With Nut, 5/8 x 7 in. | Graybar Store
Allied Bolt - Square Head Machine Bolt With Nut, 5/8 x 7 in. - 8215
+ / - Hover over image to Zoom
Other Views

    Square Head Machine Bolt With Nut, 5/8 x 7 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 8215
    SKU: 25293510
    $1.21
    Checking Pricing
         
    Length:7 in.
    Thread Size:5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 8215
    • Length 7 in.
    • Thread Size 5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square Head Machine Bolt With Nut, Length: 7 in, Thread Size: 5/8 x 11 in