Allied Bolt 8110 Square Head Machine Bolt With Nut, 1/2 x 8 in. | Graybar Store
Allied Bolt - Square Head Machine Bolt With Nut, 1/2 x 8 in. - 8110
+ / - Hover over image to Zoom
Other Views

    Square Head Machine Bolt With Nut, 1/2 x 8 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 8110
    SKU: 25293507
    $0.89
    Checking Pricing
         
    Length:8 in.
    Thread Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 8110
    • Length 8 in.
    • Thread Size 1/2 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Square Head Machine Bolt With Nut, Length: 8 in, Thread Size: 6 L in