Allied Bolt 8244 Square Head Machine Bolt With Nut, 3/4 x 14 in. | Graybar Store
Allied Bolt - Square Head Machine Bolt With Nut, 3/4 x 14 in. - 8244
+ / - Hover over image to Zoom
Other Views

    Square Head Machine Bolt With Nut, 3/4 x 14 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 8244
    SKU: 22084318
    $3.37
    Checking Pricing
         
    Length:14 in.
    Thread Size:3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 8244
    • Length 14 in.
    • Thread Size 3/4 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Square Head Machine Bolt With Nut, Length: 14 in, Thread Size: 6 L in