Hubbell Power Systems 8916 3/4 x 16 in. Square Head Machine Bolt With Square Nut, Thread Length 6 in. | Graybar Store
Hubbell Power Systems - 3/4 x 16 in. Square Head Machine Bolt With Square Nut, Thread Length 6 in. - 8916
+ / - Hover over image to Zoom
Other Views

    3/4 x 16 in. Square Head Machine Bolt With Square Nut, Thread Length 6 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 8916
    SKU: 88056494
    $5.38
    Checking Pricing
         
    Size:3/4 in
    Length:16 in.
    Thread Size:3/4-10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 8916
    • Size 3/4 in
    • Length 16 in.
    • Thread Size 3/4-10
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Chance® Square Head Machine Bolt, Length: 16 in, Size: 3/4 in, Thread Size: 3/4-10 Dia x 6 L in