Hubbell Power Systems 8822 5/8 x 22 in. Square Head Machine Bolt With Square Nut, Thread Length 6 in. | Graybar Store
Hubbell Power Systems - 5/8 x 22 in. Square Head Machine Bolt With Square Nut, Thread Length 6 in. - 8822
+ / - Hover over image to Zoom
Other Views

    5/8 x 22 in. Square Head Machine Bolt With Square Nut, Thread Length 6 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 8822
    SKU: 88056462
    $5.09
    Checking Pricing
         
    Size:5/8 in
    Length:22 in.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 8822
    • Size 5/8 in
    • Length 22 in.
    • Thread Size 5/8-11
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Chance® Square Head Machine Bolt, Length: 22 in, Size: 5/8 in, Thread Size: 5/8-11 Dia x 6 L in