Valcom V-936480 Square Grille (no hole in center, with hardware) | Graybar Store
Valcom - Square Grille (no hole in center, with hardware) - V-936480
+ / - Hover over image to Zoom
Other Views

    Square Grille (no hole in center, with hardware)

    Manufacturer: Valcom
    Manufacturer #: V-936480
    SKU: 25034269
    $14.51
    Checking Pricing
         
    Size:11.5 L
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-936480
    • Size 11.5 L
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    11.5 inch square metal grille designed for mounting 8 inch speaker/transformer assembly