Raco 202 Square Extension Ring | Graybar Store
Raco - Square Extension Ring - 202
+ / - Hover over image to Zoom
Other Views

    Square Extension Ring

    Manufacturer: Raco
    Manufacturer #: 202
    SKU: 88216922
    $24.98
    Checking Pricing
         
    Box Style:4 in Square; Drawn
    No. of Gangs:1
    Use With:Surface Conduit Outlet Boxes
    Knockouts:3/4 (8) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 202
    • Box Style 4 in Square; Drawn
    • Knockouts 3/4 (8) in
    • No. of Gangs 1
    • Material Steel
    • Use With Surface Conduit Outlet Boxes
    • Country of Origin US - USA
    Product Overview:
    RACO® Square Extension Ring, Steel, Box Style: 4 in Square; Drawn, Knockouts: (8) 3/4 in, No. of Gangs: 1