Square D (Schneider Electric) LDB810 Square-Duct Wireway | Graybar Store
Square D (Schneider Electric) - Square-Duct Wireway - LDB810
+ / - Hover over image to Zoom
Other Views

    Square-Duct Wireway

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LDB810
    SKU: 99967969
    $285.36
    Checking Pricing
         
    Width (Inches):8
    Height (Inches):8
    Color / Finish:Gray Polyester Powder
    Dimensions:8 in W x 10 ft L x 8 in H
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LDB810
    • Dimensions 8 in W x 10 ft L x 8 in H
    • Color / Finish Gray Polyester Powder
    • Height (Inches) 8
    • Length 10 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square-Duct Wireway, Dimensions: 8 in W x 10 ft L x 8 in H, Length: 10 ft, NEMA Ratings: 1, Steel, Gray Polyester Powder