3M - Square Device  4 Inch x 4 Inch Square x 10 Inch Length, Red - PT4SD
+ / - Hover over image to Zoom
Other Views

Square Device 4 Inch x 4 Inch Square x 10 Inch Length, Red

Manufacturer: 3M
Manufacturer #: PT4SD
SKU: 25035521
$112.03
Checking Pricing
     
Size:4 inch
Mounting Type:Square Single
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # PT4SD
  • Size 4 inch
  • Mounting Type Square Single
Product Overview:
4 inch square device.