Hubbell Power Systems 682312 3 x 3 x 1/4 in. Galvanized Steel Square Curved Washer, Bolt Dia. 5/8 in. | Graybar Store
Hubbell Power Systems - 3 x 3 x 1/4 in. Galvanized Steel Square Curved Washer, Bolt Dia. 5/8 in. - 682312
+ / - Hover over image to Zoom
Other Views

    3 x 3 x 1/4 in. Galvanized Steel Square Curved Washer, Bolt Dia. 5/8 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 682312
    SKU: 88056308
    $1.58
    Checking Pricing
         
    Size:5/8 in
    Packaging:75 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 682312
    • Size 5/8 in
    • Materials Steel
    • Packaging 75 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square Curved Washer, Galvanized, 3 x 3 x 1/4 in., Bolt Size 5/8 in., Hole Size 11/16 in.