Hubbell Power Systems 6823 3 x 3 x 1/4 in. Galvanized Steel Square Curved Washer, Hole Dia. 7/8 in., Bolt Dia. 3/4 in. | Graybar Store
Hubbell Power Systems - 3 x 3 x 1/4 in. Galvanized Steel Square Curved Washer, Hole Dia. 7/8 in., Bolt Dia. 3/4 in. - 6823
+ / - Hover over image to Zoom
Other Views

    3 x 3 x 1/4 in. Galvanized Steel Square Curved Washer, Hole Dia. 7/8 in., Bolt Dia. 3/4 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6823
    SKU: 88056307
    $1.54
    Checking Pricing
         
    Size:3/4 in
    Packaging:75 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6823
    • Size 3/4 in
    • Materials Steel
    • Packaging 75 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square Curved Washer, Galvanized, 3 x 3 x 1/4 in., Bolt Size 3/4 in., Hole Size 7/8 in.