Hubbell Power Systems PS6822 2 1/2 x 2 1/2 x 3/16 in. Galvanized Steel Square Curved Washer, Bolt Dia. 5/8 in. | Graybar Store
Hubbell Power Systems - 2 1/2 x 2 1/2 x 3/16 in. Galvanized Steel Square Curved Washer, Bolt Dia. 5/8 in. - PS6822
+ / - Hover over image to Zoom
Other Views

    2 1/2 x 2 1/2 x 3/16 in. Galvanized Steel Square Curved Washer, Bolt Dia. 5/8 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PS6822
    SKU: 88056305
    $0.92
    Checking Pricing
         
    Size:5/8 in
    Packaging:150 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PS6822
    • Size 5/8 in
    • Materials Steel
    • Packaging 150 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square Curved Washer, Galvanized, 2 1/2 x 2 1/2 x 3/16 in., Bolt Size 5/8 in., Hole Size 11/16 in.