Hubbell Power Systems GCW31 5/8 in. Cast Curved Square Washer, 3 x 3 in. | Graybar Store
Hubbell Power Systems - 5/8 in. Cast Curved Square Washer, 3 x 3 in. - GCW31
+ / - Hover over image to Zoom
Other Views

    5/8 in. Cast Curved Square Washer, 3 x 3 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GCW31
    SKU: 96041128
    $2.45
    Checking Pricing
         
    Size:5/8 in
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GCW31
    • Size 5/8 in
    • Materials Ductile Iron
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Curved Square Cast Washer With Reinforcing Ribs, 3 x 3 in., Max. Bolt Dia. 5/8 in., Thickness at Boss 3/8 in.