Hubbell Power Systems GCW41 3/4 in. Cast Curved Square Washer, 4 x 4 in. | Graybar Store
Hubbell Power Systems - 3/4 in. Cast Curved Square Washer, 4 x 4 in. - GCW41
+ / - Hover over image to Zoom
Other Views

    3/4 in. Cast Curved Square Washer, 4 x 4 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GCW41
    SKU: 92116596
    $4.70
    Checking Pricing
         
    Size:3/4 in
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GCW41
    • Size 3/4 in
    • Materials Ductile Iron
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Curved Square Cast Washer With Reinforcing Ribs, 4 x 4 in., Max. Bolt Dia. 3/4 in., Thickness at Boss 1/2 in.