Raco 266 Square Bracketed Box | Graybar Store
Raco - Square Bracketed Box - 266
+ / - Hover over image to Zoom
Other Views

    Square Bracketed Box

    Manufacturer: Raco
    Manufacturer #: 266
    SKU: 22079928
    $35.20
    Checking Pricing
         
    Bracket:BOX-LOC
    Bottom Knockouts (Inches):1/2 in.
    Side Knockouts (Inches):TKO (9)
    Depth:2-1/8 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 266
    • Bottom Knockouts (Inches) 1/2 in.
    • Bracket BOX-LOC
    • Depth 2-1/8 in.
    • Side Knockouts (Inches) TKO (9)
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Square Bracketed Box, Steel, Depth: 2-1/8 in, Bottom Knockouts (Inches): (1) 1/2 in; (3) TKO, Bracket: BOX-LOC, Side Knockouts (Inches): (9) TKO