Crouse Hinds (Eaton) TPSFH12 Square Box Flexible Fixture Hangers | Graybar Store
Crouse Hinds (Eaton) - Square Box Flexible Fixture Hangers - TPSFH12
+ / - Hover over image to Zoom
Other Views

    Square Box Flexible Fixture Hangers

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TPSFH12
    SKU: 22069506
    $25.66
    Checking Pricing
         
    Use With:4 in. Square Boxes
    Material:Sheet Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TPSFH12
    • Material Sheet Steel
    • Use With 4 in. Square Boxes
    Product Overview:
    Sheet steel flexible fixture hanger for use with 4 in. square boxes.
    • UL Listed - UL 1598
    • CSA Certified C22.2 No. 250
    • Suitable for damp locations
    • Finish: Zinc chromate for corrosion resistance