Pass and Seymour (Legrand) 4SBC Square Box Cover | Graybar Store
Pass and Seymour (Legrand) - Square Box Cover - 4SBC
+ / - Hover over image to Zoom
Other Views

    Square Box Cover

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 4SBC
    SKU: 25690481
    $2.62
    Checking Pricing
         
    Opening:Blank
    Color:Grey
    No. of Gangs:1-Gang
    Shape:Square
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 4SBC
    • Color Grey
    • No. of Gangs 1-Gang
    • Opening Blank
    • Shape Square
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Slater Square Box Cover, Plastic, No. of Gangs: 1, Shape: Square, Opening: Blank