Raco 181 Square Box | Graybar Store
Raco - Square Box - 181
+ / - Hover over image to Zoom
Other Views

    Square Box

    Manufacturer: Raco
    Manufacturer #: 181
    SKU: 88216904
    $14.71
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Welded
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Side Knockouts (Inches):(8) 3/4 in
    Depth:1-1/2 in.
    Packaging:50 per Pack
    Use With:Lighting Fixtures; Receptacles; Switches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 181
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Style Welded
    • Bracket No Bracket
    • Depth 1-1/2 in.
    • Side Knockouts (Inches) (8) 3/4 in
    • Packaging 50 per Pack
    • Use With Lighting Fixtures; Receptacles; Switches
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® RACO® Square Box, Box Style: Welded, Depth: 1-1/2 in, Packaging: 50 per Pack, Side Knockouts (Inches): (8) 3/4 in, Bottom Knockouts (Inches): (1) 1/2 in; (4) 3/4 in