Pass and Seymour (Legrand) S4418-BAC Square Box | Graybar Store
Pass and Seymour (Legrand) - Square Box - S4418-BAC
+ / - Hover over image to Zoom
Other Views

    Square Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S4418-BAC
    SKU: 25393107
    $7.44
    Checking Pricing
         
    Bracket:Bracket Countersink
    Box Style:Shallow; Square
    Additional Features:(2) Factory-Installed #8 Screws; Auto Clamps on Each End; Rectangular Cutout
    Depth:1-1/4 in.
    Use With:Electrical Devices
    Material:Thermoplastic
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S4418-BAC
    • Additional Features (2) Factory-Installed #8 Screws; Auto Clamps on Each End; Rectangular Cutout
    • Box Style Shallow; Square
    • Bracket Bracket Countersink
    • Depth 1-1/4 in.
    • Materials Plastic
    • Material Thermoplastic
    • Packaging 50 per Pack
    • Use With Electrical Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Slater Square Box, Box Style: Shallow; Square, Depth: 1-1/4 in, Packaging: 50 per Pack