Bussmann (Eaton) 170M6466 Square Body Flush End Contact 1250A 690V/700V (IEC/UL) High Speed Fuse With BKN Type K Indicator For Microswitch | Graybar Store
Bussmann (Eaton) - Square Body Flush End Contact 1250A 690V/700V (IEC/UL) High Speed Fuse With BKN Type K Indicator For Microswitch - 170M6466
+ / - Hover over image to Zoom
Other Views

    Square Body Flush End Contact 1250A 690V/700V (IEC/UL) High Speed Fuse With BKN Type K Indicator For Microswitch

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170M6466
    SKU: 25072768
    $441.65
    Checking Pricing
         
    Amps:1250A
    Voltage Rating:690V/700V (IEC/UL)
    Additional Features:BKN Type K Indicator
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170M6466
    • Additional Features BKN Type K Indicator
    • Amps 1250A
    • Fuse Type Square Body Flush End Contact High Speed Fuse
    Product Overview:
    Square body flush end contact 1250A 690V/700V (IEC/UL) high speed fuse with BKN Type K indicator for Microswitch.
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through l2t
    • Low Watts Loss
    • Superior Cycling Capability