Bussmann (Eaton) Square Body DIN 43 653 Stud Mount 690V/700V (IEC/UL) High Speed Fuse | Graybar Store
Bussmann (Eaton) - Square Body DIN 43 653 Stud Mount 690V/700V (IEC/UL) High Speed Fuse
+ / - Hover over image to Zoom
Other Views

    Square Body DIN 43 653 Stud Mount 690V/700V (IEC/UL) High Speed Fuse

    Manufacturer: Bussmann (Eaton)
         

    Square body style fuses are a very attractive solution for high power applications which require a compact design with superior performance.

    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through l2t
    • Low Watts Loss
    • Superior Cycling Capability
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Square Body High Speed Stud Mount Fuse
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Additional Features
    Interrupt Rating
    Standard
    Connection
    Price
    170M1369
    96083226
    160A
    690V/700V (IEC/UL)
    Visual Indicator
    $
    59
    .53
    /
    EA
    96083226
    Amps
    160A
    Voltage Rating
    690V/700V (IEC/UL)
    Additional Features
    Visual Indicator
    Interrupt Rating
    Standard
    Connection
    $
    59
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    170M1419
    25238888
    160A
    690V/700V (IEC/UL)
    TN/80 Type T Indicator
    $
    59
    .48
    /
    EA
    25238888
    Amps
    160A
    Voltage Rating
    690V/700V (IEC/UL)
    Additional Features
    TN/80 Type T Indicator
    Interrupt Rating
    Standard
    Connection
    $
    59
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    170M1416
    22039223
    80A
    690 (IEC) V AC; 700 (UL) V AC
    200 (RMS Symmetrical) kA
    CE; CSA Certified; Class 53787; Designed and Tested to IEC 60269; File 1422-30 on Size 000; Part 4; UL Recognized E125085.JFHR2
    Blade End
    $
    52
    .74
    /
    EA
    22039223
    Amps
    80A
    Voltage Rating
    690 (IEC) V AC; 700 (UL) V AC
    Additional Features
    Interrupt Rating
    200 (RMS Symmetrical) kA
    Standard
    CE; CSA Certified; Class 53787; Designed and Tested to IEC 60269; File 1422-30 on Size 000; Part 4; UL Recognized E125085.JFHR2
    Connection
    Blade End
    $
    52
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96083226 SKU, 96083226 ANALYTICS...
    Additional Features
    Visual Indicator
    Interrupt Rating
    Standard
    Connection
    Price
    $
    59
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25238888 SKU, 25238888 ANALYTICS...
    Additional Features
    TN/80 Type T Indicator
    Interrupt Rating
    Standard
    Connection
    Price
    $
    59
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22039223 SKU, 22039223 ANALYTICS...
    Additional Features
    Interrupt Rating
    200 (RMS Symmetrical) kA
    Standard
    CE; CSA Certified; Class 53787; Designed and Tested to IEC 60269; File 1422-30 on Size 000; Part 4; UL Recognized E125085.JFHR2
    Connection
    Blade End
    Price
    $
    52
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available