Bussmann (Eaton) 170M1369 Square Body DIN 43 653 Stud Mount 160A 690V/700V (IEC/UL) High Speed Fuse With Visual Indicator | Graybar Store
Bussmann (Eaton) - Square Body DIN 43 653 Stud Mount 160A 690V/700V (IEC/UL) High Speed Fuse With Visual Indicator - 170M1369
+ / - Hover over image to Zoom
Other Views

    Square Body DIN 43 653 Stud Mount 160A 690V/700V (IEC/UL) High Speed Fuse With Visual Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170M1369
    SKU: 96083226
    $59.53
    Checking Pricing
         
    Amps:160A
    Voltage Rating:690V/700V (IEC/UL)
    Additional Features:Visual Indicator
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170M1369
    • Additional Features Visual Indicator
    • Amps 160A
    • Fuse Type Square Body High Speed Stud Mount Fuse
    Product Overview:
    Square body DIN 43 653 stud mount 160A 690V/700V (IEC/UL) high speed fuse with visual indicator.
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through l2t
    • Low Watts Loss
    • Superior Cycling Capability