Lithonia Lighting SB 4 32 120 1/4 RE Square-Basket Wraparound | Graybar Store
Lithonia Lighting - Square-Basket Wraparound - SB 4 32 120 1/4 RE
+ / - Hover over image to Zoom
Other Views

    Square-Basket Wraparound

    Manufacturer: Lithonia Lighting
    Manufacturer #: SB 4 32 120 1/4 RE
    SKU: 25024856
    $68.84
    Checking Pricing
         
    No. of Lamps:4
    Lamp Watts:32 W
    Input Voltage:120 V
    Ballast Type:Electronic Instant Start
    No. of Ballasts:4
    Voltage Rating:120 V
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # SB 4 32 120 1/4 RE
    • Ballast Type Electronic Instant Start
    • Brand Lithonia
    • Input Voltage 120 V
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • Length 48 in.
    • No. of Ballasts 4
    • No. of Lamps 4
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SB Square-Basket Wraparound, Length (Inches): 48 in, Input Voltage: 120 V, Lamp Type: Fluorescent, Voltage Rating: 120 V, Lamp Watts: 32 W