Thomas and Betts 72 C 52 1/2 Square 4-11/16 in. Tile Wall Plaster Ring Raised 1/2 in. for (2) Devices | Graybar Store
Thomas and Betts - Square 4-11/16 in. Tile Wall Plaster Ring Raised 1/2 in. for (2) Devices - 72 C 52 1/2
+ / - Hover over image to Zoom
Other Views

    Square 4-11/16 in. Tile Wall Plaster Ring Raised 1/2 in. for (2) Devices

    Manufacturer: Thomas and Betts
    Manufacturer #: 72 C 52 1/2
    SKU: 88254950
    $20.96
    Checking Pricing
         
    Raised (Inches):1/2
    Opening:(2) Device
    Capacity (Cubic Inch):6.0 cu. in.
    Box Style:4-11/16 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 72 C 52 1/2
    • Box Style 4-11/16 Square
    • Capacity (Cubic Inch) 6.0 cu. in.
    • Materials Steel
    Product Overview:
    Two Gang Square Cut Tile Wall Cover, 6 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Raised, Pre Galvanized Steel
    • Square corners facilitate tile installation
    • Pre-galvanized finish
    • UL Listed E2969