Square D (Schneider Electric) 9001KN105RP Square 2-1/4 in. EMERGENCY STOP Operator Name Plate/Legend Plate for 9001 K/SK Series 30 mm Operators | Graybar Store
Square D (Schneider Electric) - Square 2-1/4 in. EMERGENCY STOP Operator Name Plate/Legend Plate for 9001 K/SK Series 30 mm Operators - 9001KN105RP
+ / - Hover over image to Zoom
Other Views

    Square 2-1/4 in. EMERGENCY STOP Operator Name Plate/Legend Plate for 9001 K/SK Series 30 mm Operators

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KN105RP
    SKU: 88247376
    $4.75
    Checking Pricing
         
    Size (Inches):2-1/4
    Legend:EMERGENCY STOP
    Color:Red with Black Letters
    Shape:Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KN105RP
    • Color Red with Black Letters
    • Legend EMERGENCY STOP
    • Shape Square
    • Size (Inches) 2-1/4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Red 2-1/4 in. square name/legend plate with black EMERGENCY STOP lettering for use on 9001 K/SK Series 30 mm operators.
    • Plastic